16 x 16 in. 4-Way Stamped Steel Ceiling & Sidewall Register in White
16 x 16 in. 4-Way Stamped Steel Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Four-way air pattern
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
- Steel construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 16 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889205181
- Width:
- 16 in