This product requires certification to purchase.

16 x 16 in. Residential 1-way Return Grille in Brown Steel

PROSELECT®

16 x 16 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGB1616
  • Item #3925387
  • Manufacturer Part #PSFRGB1616
4.4 out of 5 Customer Rating
Brand image
PROSELECT®

16 x 16 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGB1616
  • Item #3925387
  • Manufacturer Part #PSFRGB1616
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy gauge steel construction for floor use
  • Average 75% free area
  • Rigid faceplate provides firm, smooth surface
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
1-way
Height:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889206911
Width:
16 in