This product requires certification to purchase.

16 x 16 in. Steel 4-way Residential Ceiling & Sidewall Register in White

PROSELECT®

16 x 16 in. Steel 4-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS4WW1616100
  • Item #11614287
  • Manufacturer Part #PS4WW1616100
3.5 out of 5 Customer Rating
Brand image
PROSELECT®

16 x 16 in. Steel 4-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS4WW1616100
  • Item #11614287
  • Manufacturer Part #PS4WW1616100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four-way air pattern
  • 1/2" spaced fins
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
4-way
Height:
16 in
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
199242006120
Width:
16 in