18 in. x 38 in. x 3 in. Grey Plastic Equipment Pad
18 in. x 38 in. x 3 in. Grey Plastic Equipment Pad
Package Quantity Info:
Each: 1 Pallet: 32-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Exceptional Durability & Impact Resistance
- Lightweight & Easy Installation
- Flat, Self-Leveling Design with Uniform Ribbing
- Textured Traction Surface & Rounded Aesthetics
- Versatile, Long-Lasting Support for HVAC & Outdoor Equipment
- Made in the USA
Documents
Specifications
- Allowable Load:
- 1250 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 38 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 18 in x 38 in x 3 in
- UPC:
- 199242093359
- Width:
- 18 in