18 X 18 Aluminum Model CORE Ceiling Diffuser White
18 X 18 Aluminum Model CORE Ceiling Diffuser White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Highly flexible directional mounting applications ceiling diffuser
- Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
- Cores are easy to remove with spring loaded latches (no tools required)
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 18 in x 18 in
- GRD Deflection Type:
- 1-way, 2-way, 3-way, 4-way
- Height:
- 18
- Material:
- Aluminum
- UPC:
- 781889206461
- Vent Duct Shape:
- Square
- Width:
- 18