18 x 18 in. Fixed Bar Filter Grille V2 White
18 x 18 in. Fixed Bar Filter Grille V2 White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Steel fixed bar filter grille
- Insert Dimensions: 18 in. x 18 in.
- 3/4 in. spaced bars set at 35 degrees
- Flush, removable face, concealed latches and hinges
- Uses 1” thick disposable filters (not included)
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Fixed Bar
- Height:
- 18
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889248706
- Width:
- 18