This product requires certification to purchase.

18 x 4-47/100 in. Residential Return Grille in White Steel

PROSELECT®

18 x 4-47/100 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSBBRW18
  • Item #3627303
  • Manufacturer Part #PSBBRW18
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

18 x 4-47/100 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSBBRW18
  • Item #3627303
  • Manufacturer Part #PSBBRW18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 365
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Return air grille for baseboard diffuser series PSBBD
  • All-steel construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Height:
4-1/2
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889170823
Width:
2-3/4