2 in. Plain End Stainless Steel Insert Stiffener
2 in. Plain End Stainless Steel Insert Stiffener
Package Quantity Info:
Each: 1 Case: 25 Pallet: 2000-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372 2020, ANSI 61 2020
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Insert Stiffener
- Material:
- Stainless Steel
- NSF:
- NSF 372 2020, NSF 61 2020
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 781889852712