2 in. x 100 ft. 30 ga Galvanized Duct Strap
2 in. x 100 ft. 30 ga Galvanized Duct Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized duct strap
- Solid strapping, easy to drill or nail
- Convenient cardboard dispenser
Specifications
- Application:
- Ducts
- Coating:
- Galvanized
- Color Finish Name:
- Metallic Silver
- Depth:
- 8-3/4
- Gauge (metal):
- 30
- Length:
- 100
- Material:
- Metal, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242069477
- Width:
- 2