2 in. x 100 ft. Yellow Pipe Wrap Tape
2 in. x 100 ft. Yellow Pipe Wrap Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pipe wrapping tape is moisture resistant
- Adheres to metal and plastic
- Non-corrosive pressure-sensitive adhesive
- Does not require heat, moisture or other manner of preparation to apply
- No known hazards
- Approved for above or below ground use as a rust preventer and UV inhibitor
- Approved for use on all types of pipe including gas and oil pipe
Specifications
- ASTM:
- ASTM D-1000
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Pipe Wrap Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 120 to 140 Deg F
- Thickness:
- 10 mil
- UL Listed:
- Yes
- UPC:
- 781889109779
- Width:
- 2