This product requires certification to purchase.

2 in. x 60 yd. Premium Grade Duct Tape in Silver

PROSELECT®

2 in. x 60 yd. Premium Grade Duct Tape in Silver

  • Fast #
  • Part #PSDTC260S
  • Item #4065438
  • Manufacturer Part #152457
3.7 out of 5 Customer Rating
Brand image
PROSELECT®

2 in. x 60 yd. Premium Grade Duct Tape in Silver

  • Fast #
  • Part #PSDTC260S
  • Item #4065438
  • Manufacturer Part #152457
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With the grain or across the grain, PROSELECT duct tapes tear evenly and shred minimally
  • Excellent conformability to irregular surfaces
  • Won’t twist or curl during application
  • Made in USA
  • Requires Certification

Specifications

Application:
Packaging, Multi-purpose, Sealing, Plumbing, Bundling
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Rubber
Material Type:
Polyethylene, Polyester
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
-32 to 200 Deg F
Tensile Strength:
20 lbs/in
Thickness:
10 mil
UL Listed:
UL 723
UPC:
781889215913
Width:
2 in