This product requires certification to purchase.

2 x 10 in. Steel Floor Diffuser in Brown

PROSELECT®

2 x 10 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBK10100
  • Item #9116516
  • Manufacturer Part #PSFDBK10-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

2 x 10 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBK10100
  • Item #9116516
  • Manufacturer Part #PSFDBK10-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Heavy duty steel construction
  • One-piece frame
  • Two-way air pattern
  • ½” spaced fins
  • Foot-operated damper control wheel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
2-way
Length:
10
Material:
Steel
UPC:
781889423929
Width:
2