This product requires certification to purchase.

2 x 10 in. Toe Space Grille Residential White Steel

PROSELECT®

2 x 10 in. Toe Space Grille Residential White Steel

  • Fast #
  • Part #PSTSWK10100
  • Item #9116524
  • Manufacturer Part #PSTSWK10-100
4.5 out of 5 Customer Rating
Brand image
PROSELECT®

2 x 10 in. Toe Space Grille Residential White Steel

  • Fast #
  • Part #PSTSWK10100
  • Item #9116524
  • Manufacturer Part #PSTSWK10-100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-way air pattern
  • ½” spaced fins
  • Heavy duty steel construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Length:
10 in
Material:
Steel
UPC:
781889424001
Width:
2 in