This product requires certification to purchase.

2 x 12 in. Steel Floor Diffuser in Brown

PROSELECT®

2 x 12 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBK12100
  • Item #9116517
  • Manufacturer Part #PSFDBK12-100
3.7 out of 5 Customer Rating
Brand image
PROSELECT®

2 x 12 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBK12100
  • Item #9116517
  • Manufacturer Part #PSFDBK12-100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty steel construction
  • One-piece frame
  • Two-way air pattern
  • ½” spaced fins
  • Foot-operated damper control wheel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
2-way
Length:
12 in
Material:
Steel
UPC:
781889423936
Width:
2 in