This product requires certification to purchase.

2 x 12 in. Toe Space Grill White

PROSELECT®

2 x 12 in. Toe Space Grill White

  • Fast #
  • Part #PSTSWK12
  • Item #2175175
  • Manufacturer Part #PSTSWK12
4.5 out of 5 Customer Rating
Brand image
PROSELECT®

2 x 12 in. Toe Space Grill White

  • Fast #
  • Part #PSTSWK12
  • Item #2175175
  • Manufacturer Part #PSTSWK12
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 5700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy gauge steel construction for floor use
  • Multi-angled rolled fins
  • Stamped steel faceplate
  • Matching color screws included
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
2 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
Multi-angled Fins
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889080948