This product requires certification to purchase.

2 x 2-1/2 in. MIPS x FIPS Bronze Reducing Coupling

PROSELECT®

2 x 2-1/2 in. MIPS x FIPS Bronze Reducing Coupling

  • Fast #
  • Part #PSXMCKL
  • Item #7688423
  • Manufacturer Part #PSXMCKL
5 out of 5 Customer Rating
Brand image
PROSELECT®

2 x 2-1/2 in. MIPS x FIPS Bronze Reducing Coupling

  • Fast #
  • Part #PSXMCKL
  • Item #7688423
  • Manufacturer Part #PSXMCKL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead free bronze water meter coupling
  • End Connections: 1-1/2 in. MIP x 2 in. FIP
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Characteristics & Features
Fitting Type
Coupling, Reducing
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
781889351086