This product requires certification to purchase.

20 x 10 in. Residential Return Grille White Steel

PROSELECT®

20 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW2010100
  • Item #9116573
  • Manufacturer Part #PSRGW2010-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW2010100
  • Item #9116573
  • Manufacturer Part #PSRGW2010-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Depth:
5/16
Height:
10
Material:
Steel
UPC:
781889424490
Width:
20