This product requires certification to purchase.

20 x 12 in. 1-Way Stamped Steel Return Air Grille in White

PROSELECT®

20 x 12 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW2012
  • Item #2175123
  • Manufacturer Part #PSRGW2012
3.8 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 12 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW2012
  • Item #2175123
  • Manufacturer Part #PSRGW2012
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
GRD Deflection Type:
1-way
Height:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889081679
Width:
20 in