20 x 14 in. Aluminum Egg Crate Filter Grille in White
20 x 14 in. Aluminum Egg Crate Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cube core: 1/2" x 1/2" x 1/2"
- Concealed mounting
- Attractive cube core design for maximum free area of 90%
- Hinged face with 1/4 turn latches for quick filter changes
- Extruded aluminum frame
- Requires 1" disposable filter
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Egg Crate
- Height:
- 20 in
- Material:
- Aluminum
- UPC:
- 781889199350
- Width:
- 14 in