20 x 14 in. Residential Return Grille White Steel
20 x 14 in. Residential Return Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Depth:
- 5/16
- Height:
- 14
- Material:
- Steel
- UPC:
- 781889424438
- Width:
- 20