20 x 16 in. Return Air Grill with 1/3 in. Fin in White
20 x 16 in. Return Air Grill with 1/3 in. Fin in White
Product Details
Product Details
- Stamped steel return air grille
- Features 1/3" spaced fins at 20°
- Margin turnback: 5/16"
- Includes screws
- Install with fins downward or upward to reduce visibility
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Height:
- 16
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- PSRG3W2016
- UPC:
- 781889171141
- Width:
- 20