20 x 16 in. Filter Grille Grille in White Steel
20 x 16 in. Filter Grille Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Steel fixed bar filter grille
- Insert Dimensions: 20 in. x 16 in.
- 3/4 in. spaced bars set at 35 degrees
- Flush, removable face, concealed latches and hinges
- Uses 1” thick disposable filters (not included)
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Fixed Bar
- Height:
- 16
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889248744
- Width:
- 20