20 x 20 in. Aluminum Egg Crate Return Grille
20 x 20 in. Aluminum Egg Crate Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Attractive cube core design for maximum free area of 90%
- For surface mounting
- Cube core: 1/2" x 1/2" x 1/2"
- Extruded aluminum frame
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Egg Crate
- Height:
- 20 in
- Material:
- Aluminum
- UPC:
- 781889205655
- Width:
- 20 in