This product requires certification to purchase.

20 x 25 in. Filter Grille in White Steel

PROSELECT®

20 x 25 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFG3W2025
  • Item #3627306
  • Manufacturer Part #PSFG3W2025
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 25 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFG3W2025
  • Item #3627306
  • Manufacturer Part #PSFG3W2025
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 65
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification
Dimensions & Measurements
Height
25 in
Width
20 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889171097