20 X 30 Aluminum Horizontal Blade Filter Grill
20 X 30 Aluminum Horizontal Blade Filter Grill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fin spacing: 0.666"
- Concealed mounting
- Hinged face with 1/4 turn latches for quick filter changes
- Extruded aluminum frame and blades
- Requires standard 1" filter
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Height:
- 20 in
- Material:
- Aluminum
- UPC:
- 781889205860
- Width:
- 30 in