20 x 30 in. Residential Stamped Fin Return Filter Grille White Steel
20 x 30 in. Residential Stamped Fin Return Filter Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for easy installation and cleaning
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 30 in
- Material:
- Steel
- UPC:
- 781889424216
- Width:
- 20 in