20 x 36 in. Grille Filter Grille in White
20 x 36 in. Grille Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel fixed bar filter grille
- Insert Dimensions: 36 in. x 20 in.
- 3/4 in. spaced fins at 35 degrees
- Flush, removable face, concealed latches and hinges
- Uses 1” thick disposable filters (not included)
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Grille
- Height:
- 20 in
- UPC:
- 781889346662
- Width:
- 36 in