This product requires certification to purchase.

20 x 40 in. Filter Grille in White Steel

PROSELECT®

20 x 40 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFGW2040
  • Item #3925168
  • Manufacturer Part #PSFGW2040
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 40 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFGW2040
  • Item #3925168
  • Manufacturer Part #PSFGW2040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Features 1/2" spaced fins at 40°
  • Removable face for easy installation and cleaning
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
Height:
40
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889206775
Width:
20