20 x 6 in. 1-Way Aluminum Adjustable Face Sidewall Register in White
20 x 6 in. 1-Way Aluminum Adjustable Face Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Individually adjustable, vertical blade air deflectors
- Multi-shutter damper
- Aluminum construction
- For both sidewall and ceiling applications
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 6
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889205495
- Width:
- 20