This product requires certification to purchase.

20 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

PROSELECT®

20 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WW20U
  • Item #3024932
  • Manufacturer Part #PS2WW20U
5 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WW20U
  • Item #3024932
  • Manufacturer Part #PS2WW20U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 380
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889132159
Width:
20 in