20 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White
20 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two-way air pattern
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- 1/2" spaced fins
- Metal lever damper operator
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Height:
- 8
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- UPC:
- 199242005895
- Width:
- 20