24 in. Ductile Iron Mechanical Joint Coupler with Accessory Kit
24 in. Ductile Iron Mechanical Joint Coupler with Accessory Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design allows connection of two MJ bells on valves and fittings where there is limited space.
- Allows for a secure connection using the minimal space requirements of 1-1/4" for 3"–10" and 1-3/4" for 12"–24".
- Performs to a maximum working pressure of 350 psi for sizes 3"–24" for use with standard MJ fittings and valves.
- Uses NSF61 approved standard MJ gaskets, SBR, per ANSI/AWWA C111/A21.11.
- T-Head and pigtail bolts and all nuts made from high-strength, low-alloy steel per ANSI.AWWA C111/C21.11.
- Comes complete with all necessary accessories.
- MJ Couplers meet ANSI/AWWA C153/A21.53 and ANSI/AWWA C110/A21.10
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA A-21.4, AWWA C-104
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 24 in
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Length:
- 4
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 350#
- Product Type:
- Foster Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 24 in
- UPC:
- 781889986189
- Width:
- 6-3/4