24 in. Nylon Cable Ties in Black (Pack of 50)
24 in. Nylon Cable Ties in Black (Pack of 50)
Package Quantity Info:
Each: 1 Case: 10 Pallet: 2400-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fast and easy way to bundle and hold loose item
- High tensile strength
- Lock-style or reusable release style
- 7-1/2 in to 36 in long straps are UV rated under standard 62275
- 7-1/2" to 36" long straps are UV Rated under standard 62275
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 24
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- UL 181B/UL 1565/UL 62275
- UPC:
- 781889100837