This product requires certification to purchase.

24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

PROSELECT®

24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #PSCPE24483
  • Item #7170965
  • Manufacturer Part #EL2448-3
5 out of 5 Customer Rating
Brand image
PROSELECT®

24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #PSCPE24483
  • Item #7170965
  • Manufacturer Part #EL2448-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Grey plastic equipment pad with 346 lbs allowable load
  • Length: 24 in
  • Width: 48 in
  • Thickness: 3 in
  • Lightweight and durable pad made from polypropylene plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • Environmentally friendly, made from 98% recycled plastic
  • A subtle texture on pad surface prevents unit slide
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Requires Certification

Documents


Specifications

Allowable Load:
346 lbs
Height:
3 in
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Size:
24 in x 48 in x 3 in
Thickness:
3 in
UPC:
095247156955
Width:
48 in