This product requires certification to purchase.

24 x 12 in. Aluminum 1-Way Sidewall Register in White

PROSELECT®

24 x 12 in. Aluminum 1-Way Sidewall Register in White

  • Fast #
  • Part #PSAASW2412
  • Item #3925391
  • Manufacturer Part #PSAASW2412
5 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 12 in. Aluminum 1-Way Sidewall Register in White

  • Fast #
  • Part #PSAASW2412
  • Item #3925391
  • Manufacturer Part #PSAASW2412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Individually adjustable, vertical blade air deflectors
  • Multi-shutter damper
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Requires Certification

Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Height:
12
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889205501
Width:
24