24 x 12 in. Filter Grille in White Aluminum
24 x 12 in. Filter Grille in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fin spacing: 0.666"
- Concealed mounting
- Hinged face with 1/4 turn latches for quick filter changes
- Extruded aluminum frame and blades
- Requires standard 1" filter
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Height:
- 24
- Material:
- Aluminum
- UPC:
- 781889199527
- Width:
- 12