This product requires certification to purchase.

24 x 12 in. Horizontal Blade Return Grill

PROSELECT®

24 x 12 in. Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W1224
  • Item #3876493
  • Manufacturer Part #AH45W1224
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 12 in. Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W1224
  • Item #3876493
  • Manufacturer Part #AH45W1224
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Horizontal Blade
Material
Aluminum
Warranty & Product Information
Application
Commercial
UPC
781889199602