This product requires certification to purchase.

24 x 14 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

PROSELECT®

24 x 14 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W2414
  • Item #3627328
  • Manufacturer Part #PSRG3W2414
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 14 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W2414
  • Item #3627328
  • Manufacturer Part #PSRG3W2414
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 508
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stamped steel return air grille
  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889170632