24 X 24 Aluminum Horizontal Blade Filter Grill
24 X 24 Aluminum Horizontal Blade Filter Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting
- Hinged face with 1/4 turn latches for quick filter changes
- Fin spacing: 0.666"
- Requires standard 1" filter
- Extruded aluminum frame and blades
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Horizontal Blade
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAH45FGW2424
- WaterSense Labeled:
- No
- Width:
- 24 in