This product requires certification to purchase.

24 x 24 in. Aluminum Egg Crate Return

PROSELECT®

24 x 24 in. Aluminum Egg Crate Return

  • Fast #
  • Part #PSAEC52424
  • Item #3925328
  • Manufacturer Part #PSAEC52424
5 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 24 in. Aluminum Egg Crate Return

  • Fast #
  • Part #PSAEC52424
  • Item #3925328
  • Manufacturer Part #PSAEC52424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Attractive cube core design for maximum free area of 90%
  • For surface mounting
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
Egg Crate
Height:
24 in
Material:
Aluminum
UPC:
781889205686
Width:
24 in