This product requires certification to purchase.

240V 4500W Low Watt Density Flanged Element

PROSELECT®

240V 4500W Low Watt Density Flanged Element

  • Fast #
  • Part #PSW12304
  • Item #1302361
4.3 out of 5 Customer Rating
Brand image
PROSELECT®

240V 4500W Low Watt Density Flanged Element

  • Fast #
  • Part #PSW12304
  • Item #1302361
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Factory Authorized Parts
  • Low Watt Density
  • 240VAC/4500W
  • For residential and light commercial use
  • Connection type: Universal flange
  • Fold-back design for efficiency
  • Includes gasket
  • Nickel-alloy sheathing for long life
  • Requires Certification

Specifications

Element Style:
Bolt-on
Gasket Included:
Yes
Length:
13 in
Material:
Copper
Number of Elements:
1
Power Source:
Electric
Product Type:
Water Heater Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
240V
Watts:
4500 W