25 x 20 in. Filter Grille White Steel
25 x 20 in. Filter Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ¾ ” spaced bars
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter (not included)
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Fixed Bar
- Height:
- 20
- Material:
- Steel
- UPC:
- 781889424513
- Width:
- 25