This product requires certification to purchase.

26 x 9-1/2 in. Cast Iron Valve Box Top

PROSELECT®

26 x 9-1/2 in. Cast Iron Valve Box Top

  • Fast #
  • Part #IVBATS26
  • Item #526801
  • Manufacturer Part #SLIP26T
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

26 x 9-1/2 in. Cast Iron Valve Box Top

  • Fast #
  • Part #IVBATS26
  • Item #526801
  • Manufacturer Part #SLIP26T
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 mm thickness
  • Used for 4 in to 12 in valves
  • 5-1/4 in Shaft
  • Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom
  • Requires Certification
Dimensions & Measurements
Diameter
9-1/2 in
Diameter - Inside 1
6-1/8 in
Diameter - Inside 2
6-3/8 in
Height
26 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Grade 30B
AWWA
AWWA C-104
IAPMO Listed
No
Product Type
Valve Box Top
UPC
781889173381


Recommended Accessories