This product requires certification to purchase.

27" x 300' 8MIL Thick Black Polywrap - 10-12 DIP

PROSELECT®

27" x 300' 8MIL Thick Black Polywrap - 10-12 DIP

  • Fast #
  • Part #PSPW8BLK27300C
  • Item #12171381
  • Manufacturer Part #27300-C
3.9 out of 5 Customer Rating
Brand image
PROSELECT®

27" x 300' 8MIL Thick Black Polywrap - 10-12 DIP

  • Fast #
  • Part #PSPW8BLK27300C
  • Item #12171381
  • Manufacturer Part #27300-C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Barrier encasement of pipe to prevent corrosion in varying soil conditions
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in - 12 in
Length
300 ft
Size
27 in
Thickness
8 mil
Width
27 in
Characteristics & Features
Material
Plastic
Material Type
Low Density Polyethylene
Warranty & Product Information
ANSI
ANSI C105, ANSI A21.5
AWWA
AWWA C-105, AWWA A-21.5
Origin
Domestic
Type
PSPW8BLK27300C
UPC
199242070053