2H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #PSTSN21AWH
2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 in. screen with bright blue backlight
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Filter check monitor
- Adaptive recovery mode
- Adjustable temperature differential
- Meets California title 24 guidelines
- 5 year warranty
Documents
Specifications
- Application:
- Residential, Conventional System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50
- Energy Star Compliant:
- No
- Height:
- 3-31/50
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 40 to 99 Deg F (4 to 37 Deg C)
- Touch Screen:
- No
- UPC:
- 781889292860
- Volts:
- 24V
- Width:
- 4-18/25
- Wireless Communication:
- Wi-Fi