2H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #PSTSP21AWH
2H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1920-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 in screen with bright blue backlight
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Filter check monitor
- Adaptive recovery mode
- Adjustable temperature differential
- Meets California title 24 guidelines
- Programming: 5 - 2 day weekday/weekend
- Five-year warranty
Documents
Specifications
- AMP:
- 4
- Application:
- Conventional System, Heat Pump, Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50
- Height:
- 3-31/50
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/1C
- Temperature Range:
- 45 to 90 Deg F (7 to 32 Deg C)
- Touch Screen:
- No
- UPC:
- 781889292877
- Volts:
- 24V
- Width:
- 4-18/25