This product requires certification to purchase.

2kW 240V Water Heater Element

PROSELECT®

2kW 240V Water Heater Element

  • Fast #
  • Part #PSW12308
  • Item #1302387
  • Manufacturer Part #9000133048
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

2kW 240V Water Heater Element

  • Fast #
  • Part #PSW12308
  • Item #1302387
  • Manufacturer Part #9000133048
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Factory Authorized Parts
  • High Watt Density
  • For residential and light commercial use
  • 1" NPSM thread
  • Zinc-plated for corrosion protection
  • Includes gasket
  • 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
  • Optional accessories: Adapter kit: PSW12317
  • Requires Certification
Dimensions & Measurements
Length
6 in
Included Components
Gasket Included
Yes
Characteristics & Features
Element Style
Screw-in
Material
Copper
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
240V
Watts
2 kW
Warranty & Product Information
Product Type
Water Heater Element
UPC
781889032183


Recommended Accessories