3/4 in. CTS Quick Joint Compression Coupling
3/4 in. CTS Quick Joint Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 14 Case: 56-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Conforms to AWWA Standard C800
- For copper tube size pipe
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-584
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242046195