3/4 in. x 260 in. White PTFE Pipe Thread Tape
3/4 in. x 260 in. White PTFE Pipe Thread Tape
Package Quantity Info:
Each: 1 Inner Pack: 7 Case: 350 Pallet: 28000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed with 99.% PTFE
- Not for use on liquid fuels such as gasoline or diesel
- Elongation - minimum of 50%
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 260
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 3/4 in x 260 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- No
- UPC:
- 781889003862
- Width:
- 3/4