3/4 in. Zinc Plated Grade 2 Steel Hex Nut
3/4 in. Zinc Plated Grade 2 Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated steel construction
- Grade 2
- Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
Specifications
- ANSI:
- ANSI B22.2.2
- ASTM:
- ASTM A-563
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/4 in
- Grade:
- 2
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Coarse Threaded
- Thread Length:
- 10
- UPC:
- 781889069233